Zoro Homepage

Sky Panels Emergency Battery Back-Up,

  • Mfr # KEM-LD7

  • Zoro # G416182250


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
15W MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEM-LD7
Zoro #
G416182250
UPC #
-
Country of Origin
China

Details

Voltage
120V
Watts
15W MAX

Description

Mounts to the junction box and provides flexible conduit for remote mounting of the test accessories. Must be with compatible housing, not sold separately.


  • 90 minutes of emergency operation.
  • 5°C to 50°C operating temperature.
  • Input: 120V, 50-60Hz
  • Output: ~110VAC (120VAC input)
  • Output: 15W Max
  • Compatible with EL386, EL485, EL770, EL570 series, Ply SyloTM, 4 Koto SyloTM systems
  • UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.