Zoro Homepage

Tansy LED Undercabinet Lights

  • Mfr # EUM33BZ

  • Zoro # G204100411


product price: $31.15
/ea

Key Features

Voltage
120V
CRI
90
Color Temperature
3000 K
Finish
Bronze
Dimmable
Triac/ELV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUM33BZ
Zoro #
G204100411
UPC #
633999797769
Country of Origin
China

Details

Voltage
120V
CRI
90
Color Temperature
3000 K
Finish
Bronze
Dimmable
Triac/ELV
Lumens
670 lm
Lamp Type
LED
Max. Fixture Wattage
10.8 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.