Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimless Recessed Aluminum Channel

  • Mfr # EUD36CT5W

  • Zoro # G116154441


product price: $50.79
/ea

Key Features

CRI
90+
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
900
Finish
White
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EUD36CT5W
Zoro #
G116154441
UPC #
633999450336
Country of Origin
China

Details

CRI
90+
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
900
Finish
White
Voltage
120V
Watts
15 W

Description

  • 1H x 1W
  • End to end connector and mounting brackets included
  • Linkable up to 40ft.
  • Polycarbonate lens
  • 120V Dimmable
  • ETL Listed
  • ENERGY STAR qualified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.