Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tunable White Koto LED Module, 1800K - 4000K

  • Mfr # ELK1935D-E

  • Zoro # G416173265


product price: $56.99
/ea

Key Features

Max. Wattage
14.7 MAX.
Color Temperature
3500K
Lumens
1030 MAX.
CRI
95
Beam Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK1935D-E
Zoro #
G416173265
UPC #
-
Country of Origin
China

Details

Max. Wattage
14.7 MAX.
Color Temperature
3500K
Lumens
1030 MAX.
CRI
95
Beam Angle
90°
Wet Location
cUL Listed w/Wet Location Trim
Lamp Type
LED
Damp Location
cUL Listed

Description

Works with 2in, 3in, 4in & 6in Koto Architectural Recessed Housings and Koto Trims


  • Light engine used with KotoTM Architectural Housings
  • See KotoTM Architectural housings for lumen output options. Final lumen output is determined by housing.
  • Driver on housing extends lifespan and allows for more dimming and EM options
  • Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
  • Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), White Koto Snoot (L50W). Black Koto Snoot (L50B), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
  • Works in 2′′, 3′′, 4′′ & 6′′ ELCO Housings with KotoTM twist-on trims
  • Excellent color rendering 95+-CRI
  • Sunset option dims from 3000K to 1800K
  • ENERGY STAR Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.