
Tunable White Koto LED Module, 2700K - 5000K
Mfr # ELK19T41D
Zoro # G716173224
product price: $122.99
/ea
Free Shipping & Returns
Key Features
CRI
95
Color Temperature
1800K - 4000K
Lamp Type
LED
Beam Angle
38°
Damp Location
Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELK19T41D
Zoro #
G716173224
UPC #
-
Country of Origin
China
Details
CRI
95
Color Temperature
1800K - 4000K
Lamp Type
LED
Beam Angle
38°
Damp Location
Rated
Wet Location
Rated for wet location trims
Description
Works with 2in, 3in & 4in Recessed Housings and Koto Trims
- Driver on housing extends lifespan and allows for more dimming options and applications
- Includes Standard 38o lens, with 28o and 60o lenses. Optional: 15o, 18o, 90o lens available
- Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), White Koto Snoot (L50W). Black Koto Snoot (L50B), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
- Works in 2′′, 3′′ and 4′′ ELCO Tunable White housings with KotoTM twist-On trims
- Excellent color rendering 95+ CRI throughout white tuning
- Title 24 JA8 2019-Registered
- Life span of 50,000 hours L70
- Covered by U.S. PATENTS and Patents Pending
- Damp location rated and wet location rated for wet location trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.