Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercabinet Pucks, Aster Mini Slim Round LED Puck Light

  • Mfr # E250N

  • Zoro # G004095597


product price: $24.75
/ea

Key Features

Voltage
12V
Standards
Suitable for Wet Locations
Lamp Type
LED
Lumens
280 lm
Color Temperature
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E250N
Zoro #
G004095597
UPC #
633999187898
Country of Origin
China

Details

Voltage
12V
Standards
Suitable for Wet Locations
Lamp Type
LED
Lumens
280 lm
Color Temperature
3000 K
Housing Finish
Nickel
Max. Fixture Wattage
3.5 W

Description

The ELCO LIGHTING brand AsterTM Mini Slim Round LED Puck Light offers 280 lumens of light with a color temperature of 3000K. This LED lamp operates on 12V voltage and is designed for undercabinet lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.