Zoro Homepage

Undercabinet Pucks, Sedum Mini Super Slim Round LED Puck Light

  • Mfr # E261W

  • Zoro # G304100403


product price: $15.19
/ea

Key Features

Voltage
12V DC
Standards
Suitable for Wet Locations
Housing Finish
White
Max. Fixture Wattage
2.2 W
Lumens
170 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E261W
Zoro #
G304100403
UPC #
633999024919
Country of Origin
China

Details

Voltage
12V DC
Standards
Suitable for Wet Locations
Housing Finish
White
Max. Fixture Wattage
2.2 W
Lumens
170 lm
Lamp Type
LED
Color Temperature
3000 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.