Shop ELDON JAMES

Elbow, PVDF, Barbed1in, Barbed1in, PK5

  • Mfr # L0-16NK

  • Zoro # G1178326


product price: 
$
37.79
/pk 5, $7.56/ea

Key Features

Tube Fitting Material
PVC
Specific Fitting Shape
90 Degrees Elbow
Barb Size
Single Barb
Fitting Connection Type
Barbed
Max. Pressure
260 psi @ 70 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L0-16NK
Zoro #
G1178326
UPC #
-
Country of Origin
Germany
Item
Barbed Fitting Elbow
Tube Fitting Material
PVC
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Max. Pressure
260 psi @ 70 Degrees F
Color
White
Basic Pipe Fitting Shape
Elbow
Standards
RoHS, USP Class VI
Specific Pipe Fitting Shape
90 Degrees Elbow
Compliance
RoHS Compliant
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Temp. Range
-80 Degrees to 226 Degrees F
Fitting Side B Connection Type
Barbed
Fitting Shape
90 Degrees Elbow
Maximum Operating Temperature
226 Degrees F
Resistance Properties
Chemical-Resistant
Barb Style
Single Barb
Fitting Side A Connection Type
Barbed
Application
Chemical, Pharmaceutical
Minimum Operating Temperature
80 Degrees F
Maximum Operating Pressure
260 psi @ 70 Degrees F
Fitting Material
PVDF
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
260 psi
For Media Type
Air, Chemicals, Non-Potable Water
Operating Temperature - Maximum
226 Degrees F
Operating Temperature - Minimum
80 Degrees F

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Tube Inner Diameter 1 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape 90 Degrees Elbow, Application Chemical, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White, Minimum Operating Temperature 80 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.