Shop ELDON JAMES

Elbow, HDPE, Barbed1/4", Barbed1/4", PK10

  • Mfr # L0-4HDPE

  • Zoro # G2695411


product price: 
$
10.99
/pk 10, $1.10/ea

Key Features

Tube Fitting Material
HDPE
Specific Fitting Shape
90 Degrees Elbow
Barb Size
Single Barb
Fitting Connection Type
Barbed
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L0-4HDPE
Zoro #
G2695411
UPC #
-
Country of Origin
Germany
Item
Barbed Fitting Elbow
Tube Fitting Material
HDPE
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Color
White
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
Temp. Range
-80 Degrees to 226 Degrees F
Max. Pressure
260 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Standards
FDA 21 CFR 177.1520, RoHS, USP Class VI
Fitting Side B Connection Type
Barbed
Fitting Shape
90 Degrees Elbow
Application
Medical
Fitting Material
HDPE
Barb Style
Single Barb
Maximum Operating Pressure
260 psi
Minimum Operating Temperature
80 Degrees F
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
226 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
260 psi
Operating Temperature - Minimum
80 Degrees F
Operating Temperature - Maximum
226 Degrees F
For Media Type
Food, Potable Water
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape 90 Degrees Elbow, Application Medical, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White, Minimum Operating Temperature 80 Degrees F

Ratings & reviews