Shop ELDON JAMES

Elbow, HDPE, Barbed3/4", Barbed3/4", PK10

  • Mfr # L0-12HDPE

  • Zoro # G0371165


product price: 
$
21.69
/pk of 10, $2.17/ea

Key Features

Tube Fitting Material
HDPE
Specific Fitting Shape
90 Degrees Elbow
Barb Size
Single Barb
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L0-12HDPE
Zoro #
G0371165
UPC #
-
Country of Origin
Germany
Item
Barbed Fitting Elbow
Tube Fitting Material
HDPE
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Compliance
RoHS Compliant
Temp. Range
-80 Degrees to 226 Degrees F
Standards
FDA 21 CFR 177.1520, RoHS, USP Class VI
Max. Pressure
260 psi
Basic Pipe Fitting Shape
Elbow
Color
White
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Fitting Side A Connection Type
Barbed
Barb Style
Single Barb
Application
Medical
Minimum Operating Temperature
80 Degrees F
Fitting Side B Connection Type
Barbed
Maximum Operating Temperature
226 Degrees F
Resistance Properties
Chemical-Resistant
Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
260 psi
Fitting Material
HDPE
Operating Temperature - Minimum
80 Degrees F
For Media Type
Food, Potable Water
Operating Pressure - Maximum
260 psi
Operating Temperature - Maximum
226 Degrees F
Fitting Side 1 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape 90 Degrees Elbow, Application Medical, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White, Minimum Operating Temperature 80 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.