Shop ELDON JAMES

Elbow, HDPE, Barbed5/8", Barbed5/8", PK10

  • Mfr # L0-10HDPE

  • Zoro # G2499201


product price: 
$
14.59
/pk 10, $1.46/ea

Key Features

Tube Fitting Material
HDPE
Specific Fitting Shape
90 Degrees Elbow
Barb Size
Single Barb
Fitting Connection Type
Barbed
Standards
FDA 21 CFR 177.1520, RoHS, USP Class VI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L0-10HDPE
Zoro #
G2499201
UPC #
-
Country of Origin
Germany

Dimensions

Barb Size
Single Barb
Fitting Side B Tube Inner Diameter
5/8 in
Fitting Side A Tube Inner Diameter
5/8 in
Fitting Side 1 Tube Inner Diameter
5/8 in
Fitting Side 2 Tube Inner Diameter
5/8 in

Details

Item
Barbed Fitting Elbow
Tube Fitting Material
HDPE
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed
Standards
FDA 21 CFR 177.1520, RoHS, USP Class VI
Compliance
RoHS Compliant
Temp. Range
-80 Degrees to 226 Degrees F
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
260 psi
Color
White
Basic Pipe Fitting Material
Plastic
Fitting Side B Connection Type
Barbed
Fitting Material
HDPE
Fitting Shape
90 Degrees Elbow
Application
Medical
Maximum Operating Pressure
260 psi
Barb Style
Single Barb
Minimum Operating Temperature
80 Degrees F
Maximum Operating Temperature
226 Degrees F
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Barbed
Operating Pressure - Maximum
260 psi
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
226 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
80 Degrees F
For Media Type
Food, Potable Water

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/8 in, Fitting Side B Tube Inner Diameter 5/8 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape 90 Degrees Elbow, Application Medical, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White, Minimum Operating Temperature 80 Degrees F

Restrictions

Ratings & reviews