Shop All Barbed Tube Fittings
Eldon James
Elbow, Threaded, Nylon, 1/2 In NPT, PK10
Mfr # L8-4BN
Zoro # G2060073
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Eldon James
- MFR # L8-4BN
- Zoro # G2060073
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Details
Description
Male Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade 6.6, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Non-Potable Water, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black, Hex Size 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPS Galvanized Merchant Coupling (61100)
- OATEY PVC Sheet 6 ft.x 50 ft., 30 mil, Blue (41600)
- SHARKBITE Stop Adapter, 1/4 in x 3/8 in Tube Size, Brass, Brass (U3523LF)
- PLUMB PAK Sink Sprayer Black 48In Hose (PP21504)
- ELDON JAMES 3/16" Barbed x 1/4" MNPT Male Adapter PK 10 (A4-3WP)
- ELDON JAMES 3/8" Barbed Straight Coupler PK 10 (C0-6WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/8 In, PK10 (A2-3HDPE)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, HDPE, PK10 (CO-8HDPE)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- ELDON JAMES Tee, 3/4 In, Barbed, PVDF, PK5 (T0-12NK)
- PARKER 0.096" Barb Brass Union (22-5/32)
- Eldon James Tube Fittings