Shop ELDON JAMES

Tubing, Beverage, Light Blue, Polyethylene

  • Mfr # FXAG2-4X50
  • Zoro # G106134385

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Color
Light Blue
Application
Beverage, Bioprocess, Fluid, Food
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FXAG2-4X50
Zoro #
G106134385
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
50 ft
Outside Diameter
1/4 in
Outside Diameter Tolerance
+/- .005
Inside Diameter
1/8 in
Wire Rope Length
50 ft
Length
50 ft
Fits Chest Size
FX Tubing can be Thermally Welded and Heat Sealed, Non-Animal Derived, Extruded with No Plasticizers, Latex, or Vinyl Acetate Makes this a Solid Alternative to PVC. Extruded with inner liner that protects against colonization of bacteria/molds/fungi/algae.

Details

Item
Tubing
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Material
Polyethylene
Color
Light Blue
Application
Beverage, Bioprocess, Fluid, Food
Vacuum Rated
Not Rated for Vacuum
Wall Thickness Tolerance
+/- .005
Autoclavable
No
Industry Application
Laboratory, Medical, Pneumatics
Minimum Operating Temperature
-40 Degrees F
Food Application
Food and Beverage
Features
FX Tubing can be Thermally Welded and Heat Sealed, Non-Animal Derived, Extruded with No Plasticizers, Latex, or Vinyl Acetate Makes this a Solid Alternative to PVC. Extruded with inner liner that protects against colonization of bacteria/molds/fungi/algae.
Flexibility
Flexible
Resistance Properties
Gamma Resistant
For Fluid Type
Beverages
Jacket Material
No Jacket
Material Trade Name
Flexelene
Maximum Operating Temperature
170 Degrees F
Maximum Operating Pressure
150 psi @ 70 Degrees F
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Jacket Color
No Jacket
For Location
Indoor
Flow Application
Beverage, Fluid Transfer
System of Measurement
Inch
Hardness
Shore A 86
Reinforcement
Not Reinforced
For Potable Water Use
No
Clarity
Opaque
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Peristaltic Pump Compatible
No
Shell Material
Polyethylene

Description

Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.