Shop ELDON JAMES

Tubing, Beverage, Light Blue, Polyethylene

  • Mfr # FXAG4-6X25
  • Zoro # G506134374

product price: 
$
83.69
/ea

Key Features

Material
Polyethylene
Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Wall Thickness
0.062 in
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FXAG4-6X25
Zoro #
G506134374
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
+/- .005
Inside Diameter
1/4 in
Overall Length
25 ft
Wire Rope Length
25 ft
Length
25 ft
Fits Chest Size
FX Tubing can be Thermally Welded and Heat Sealed, Non-Animal Derived, Extruded with No Plasticizers, Latex, or Vinyl Acetate Makes this a Solid Alternative to PVC. Extruded with inner liner that protects against colonization of bacteria/molds/fungi/algae.

Details

Item
Tubing
Material
Polyethylene
Application
Beverage, Bioprocess, Fluid, Food
Color
Light Blue
Standards
ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Flow Application
Beverage, Fluid Transfer
Flexibility
Flexible
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Wall Thickness Tolerance
+/- .005
Clarity
Opaque
For Fluid Type
Beverages
Stripe Color
No Stripe
Autoclavable
No
Jacket Material
No Jacket
Material Trade Name
Flexelene
For Potable Water Use
No
Industry Application
Laboratory, Medical, Pneumatics
Resistance Properties
UV Resistant
Peristaltic Pump Compatible
No
System of Measurement
Inch
Food Application
Food and Beverage
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
170 Degrees F
For Location
Indoor
Hardness
Shore A 86
Maximum Operating Pressure
73 psi @ 70 Degrees F
Does Not Contain
Animal Derived Components, DEPH Additives, Latex, Phthalate Plasticizers, Plasticizers, Vinyl Acetate
Vacuum Rated
Not Rated for Vacuum
Features
FX Tubing can be Thermally Welded and Heat Sealed, Non-Animal Derived, Extruded with No Plasticizers, Latex, or Vinyl Acetate Makes this a Solid Alternative to PVC. Extruded with inner liner that protects against colonization of bacteria/molds/fungi/algae.
Jacket Color
No Jacket
Shell Material
Polyethylene

Description

Tubing, Application Beverage, Bioprocess, Fluid, Food, Color Light Blue, Food Application Food and Beverage, Hardness Shore A 86, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Material Trade Number Not Applicable, Maximum Operating Pressure 73 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.