Zoro Homepage

100W Smart PD-PPS USB Charger, GaN II Fast Charging, Thermal Protection, TypeC x 2, Type A x 1

  • Mfr # EC-AC65100BK

  • Zoro # G515887872


product price: $35.39
/ea

Key Features

Color
Black
Output Watts
100W
Input Amps
2.1A
Input Voltage
100/240V AC, 50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-AC65100BK
Zoro #
G515887872
UPC #
-
Country of Origin
China

Details

Color
Black
Output Watts
100W
Input Amps
2.1A
Input Voltage
100/240V AC, 50/60Hz
Item
AC Charger

Description

ELECOM 100W USB C Wall Charger Block, 3 Multi Port GaN II Smart PD, Ultra-Fast Charging, Compact Power Adapter for Multiple Devices, Laptops, Tablets, iPhone, iPad, Watch, Speakers, Airpods - Black
  • 100W GAN II FAST CHARGING
  • 3-PORT POWER BRICK: Featuring (2) USB-C and (1) USB-A ports
  • INTELLIGENT POWER DELIVERY: Smart Power Delivery (PD), Powered by Programmable Power Supply (PPS) technology,
  • SCRATCH AND SMUDGE-RESISTANT
  • SMALL AND COMPACT
  • PRODUCT DIMENSIONS: Measures 2.2" W x 1.3" L x 2.7" H and weighs 8.8 oz for convenient portability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.