Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120W Smart PD-PPS USB Charger, GaN II Fast Charging, Thermal Protection, TypeC x 2, Type A x 1

  • Mfr # EC-AC66120BK

  • Zoro # G815887855


product price: $37.69
/ea

Key Features

Output Watts
120W
Input Voltage
100/240V AC, 50/60Hz
Color
Black
Input Amps
2.8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-AC66120BK
Zoro #
G815887855
UPC #
-
Country of Origin
Viet Nam

Details

Output Watts
120W
Input Voltage
100/240V AC, 50/60Hz
Color
Black
Input Amps
2.8A
Item
AC Charger

Description

ELECOM 120W USB C Wall Charger Block, 3 Multi Port GaN II Smart PD, Ultra-Fast Charging, Compact Power Adapter for Multiple Devices, Laptops, Tablets, iPhone, iPad, Watch, Speakers, Airpods - Black
  • 120W GAN II FAST CHARGING
  • 3-PORT POWER BRICK: Featuring (2) USB-C and (1) USB-A ports
  • INTELLIGENT POWER DELIVERY: Smart Power Delivery (PD), Powered by Programmable Power Supply (PPS) technology,
  • SCRATCH AND SMUDGE-RESISTANT
  • SMALL AND COMPACT
  • PRODUCT DIMENSIONS: Measures 2.2" W x 1.3" L x 2.7" H and weighs 8.8 oz for convenient portability.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.