Zoro Homepage

65W Smart PD-PPS USB Charger, GaN II Fast Charging, Thermal Protection, TypeC x 1

  • Mfr # EC-AC6365BK

  • Zoro # G115887845


product price: $33.39
/ea

Key Features

Color
Black
Output Watts
65W
Input Voltage
100/240V AC, 50/60Hz
Input Amps
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-AC6365BK
Zoro #
G115887845
UPC #
-
Country of Origin
China

Details

Color
Black
Output Watts
65W
Input Voltage
100/240V AC, 50/60Hz
Input Amps
2A
Item
AC Charger

Description

ELECOM 65W USB C Wall Charger Block, GaN II Fast Charging, Laptop Power Adapter for MacBook Air, iPad, iPhone, Tablet, Airpods, Watch, Speakers, Samsung, Single Port Charging Block
  • 65W GAN II FAST CHARGING
  • 1-PORT POWER BRICK: Featuring (1) USB-C
  • INTELLIGENT POWER DELIVERY: Smart Power Delivery (PD), Powered by Programmable Power Supply (PPS) technology,
  • SCRATCH AND SMUDGE-RESISTANT
  • LIGHTWEIGHT AND COMPACT
  • PRODUCT DIMENSIONS: Size: 1.4" W x 1.8" L x 1.65" H. Weight: 4.4 oz.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.