Zoro Homepage

65W Smart PD-PPS USB Charger, GaN II Fast Charging, Thermal Protection, TypeC x 2, Type A x 1

  • Mfr # EC-AC6465BK

  • Zoro # G915887854


product price: $37.29
/ea

Key Features

Input Voltage
100/240V AC, 50/60Hz
Color
Black
Input Amps
2.1A
Output Watts
65W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-AC6465BK
Zoro #
G915887854
UPC #
-
Country of Origin
China

Details

Input Voltage
100/240V AC, 50/60Hz
Color
Black
Item
AC Charger
Input Amps
2.1A
Output Watts
65W

Description

ELECOM 65W USB C Wall Charger Block, 3 Multi Port GaN II Plus Fast Charging, Compact Power Adapter for Multiple Devices, iPhone, Laptop, Tablet, iPad, Airpods, Watch, Speakers, Samsung (Black)
  • 65W GAN II FAST CHARGING
  • 3-PORT POWER BRICK: Featuring (2) USB-C and (1) USB-A ports
  • INTELLIGENT POWER DELIVERY: Smart Power Delivery (PD), Powered by Programmable Power Supply (PPS) technology,
  • SCRATCH AND SMUDGE-RESISTANT
  • LIGHTWEIGHT AND COMPACT
  • PRODUCT DIMENSIONS: Size: 2.0" W x 1.5" L x 1.6" H. Weight: 3.2 oz.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.