Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bluetooth Half Vertical Ergo Mouse, Silent Click, Right Hand, 5 Buttons, Windows, Mac, M size

  • Mfr # M-XGM30BBSKBK

  • Zoro # G015887860


product price: $29.99
/ea

Key Features

Connector Type
Bluetooth
Number of Buttons
5
Color
Black
Corded/Wireless
Wireless
Compatible With
Devices equipped with Windows OS, Android, macOS, iOS, iPadOS, and ChromeOS that support Bluetooth(R)HOGP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-XGM30BBSKBK
Zoro #
G015887860
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Mouse Size Class
Mid Size
Height
2.2 in
Depth
4.5 in
Battery Size Supported
AAA

Details

Connector Type
Bluetooth
Number of Buttons
5
Color
Black
Corded/Wireless
Wireless
Compatible With
Devices equipped with Windows OS, Android, macOS, iOS, iPadOS, and ChromeOS that support Bluetooth(R)HOGP
Item
Mouse
Left/Right Hand
Right
Scroller Type
Scroll Wheel
Movement Detection
Blue LED
Pointing Device Connectivity Technology
Wireless
Movement Resolution (dpi)
2000
Pointing Device Wireless Operating Distance
32.81 ft
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Operating System Compatibility
Android 12, iOS 16, Windows 11, Windows 10, ChromeOS, Mac OS X 13.0 Ventura, Android 13, Mac OS X 14 Sonoma, iPadOS 17, iPadOS 16
Platform Supported
PC, Mac
Pointing Device Features
Wrist Rest Design, Anti-bacterial, Quiet Clicks, Silent, On/Off Switch
Power Source
Batteries
Interfaces
USB
Bluetooth Version
5
Compatible Devices
Tablet, Computer
Battery Included
Yes
Battery Chemistry
Alkaline, Manganese, Nickel Metal Hydride (NiMH)
Frequency
2.40 GHz

Description

ELECOM Bluetooth Wireless Ergonomic Shape Mouse, Silent Click, Right Hand 2000DPI, 5 Buttons, Optocal Sensor, Compatible with PC, Mac, Laptop, EX-G, Msize Black (M-XGM30BBSKBK)


  • ERGONNOMIC - HALF VERTICAL DESIGN
  • SILENT CLICK SWITCH
  • BLUETOOTH WIRELESS CONNECTION MODEL
  • CUSTOMIZABLE BUTTONS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.