Zoro Homepage

DEFT PRO Ergo Trackball, 8 Programable buttons, 3 Device Connection, Wireless, Wired, Windows, macOS

  • Mfr # M-DPT1MRXBK

  • Zoro # G615887871


product price: $63.19
/ea

Key Features

Compatible With
Windows OS or macOS equipped with a USB port
Color
Black
Corded/Wireless
Wireless
Number of Buttons
8
Connector Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-DPT1MRXBK
Zoro #
G615887871
UPC #
-
Country of Origin
Viet Nam

Details

Compatible With
Windows OS or macOS equipped with a USB port
Item
Mouse
Color
Black
Corded/Wireless
Wireless
Number of Buttons
8
Connector Type
USB
Left/Right Hand
Right

Description

ELECOM DEFT PRO Trackball Mouse, Wired, Wireless, Bluetooth 3 Types Connection, Ergonomic Design, 8-Button Function, Red Ball, Windows11, MacOS (M-DPT1MRXBK)


  • 3WAY CONNECTIONS: BLUETOOTH, USB WIRELESS, WIRED
  • 3 DEVICE CONNECTION
  • CUSTOMIZABLE 8 BUTTONS
  • ADJUSTABLE DPI RESOLUTION

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.