Zoro Homepage

DEFT Wired Trackball Mouse, 8-Button Function, Index Finger Operation, Ergo Design, Windows, macOS

  • Mfr # M-DT2URBK

  • Zoro # G215887875


product price: $40.45
/ea

Key Features

Connector Type
USB
Corded/Wireless
Wired
Compatible With
Windows OS or macOS equipped with a USB port
Color
Black
Number of Buttons
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-DT2URBK
Zoro #
G215887875
UPC #
-
Country of Origin
China

Details

Item
Mouse
Connector Type
USB
Corded/Wireless
Wired
Compatible With
Windows OS or macOS equipped with a USB port
Color
Black
Number of Buttons
8
Left/Right Hand
Right

Description

ELECOM DEFT Trackball Mouse, Wired, Finger Control, 8-Button Function with Smooth Tracking, Ergonomic Design, Windows11, macOS (M-DT2URBK)
  • INDEX FINGER OPERATION
  • 10-PROGRAMMABLE BUTTON
  • ERGONOMIC DESIGN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.