EX-G Pro Ergo Trackball, 8 Programable buttons, 3 Device Connection, Wireless, Wired, Windows, macOS
Mfr # M-XPT1MRXBK
Zoro # G315887881
product price: $72.79
/eaKey Features
Corded/Wireless
Wireless
Number of Buttons
8
Connector Type
USB
Compatible With
Windows OS or macOS equipped with a USB port
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-XPT1MRXBK
Zoro #
G315887881
UPC #
-
Country of Origin
China
Details
Corded/Wireless
Wireless
Number of Buttons
8
Item
Mouse
Connector Type
USB
Compatible With
Windows OS or macOS equipped with a USB port
Color
Black
Left/Right Hand
Right
Description
ELECOM Trackball Mouse Wireless, Ergonomic Mouse, 3 Device Connection, Wired (USB), Bluetooth, Track Ball Mouse, Thumb Control, Compatible for PC, Laptop, Mac, Windows, macOS, EX-G Pro (M-XPT1MRXBK)
- 3WAY CONNECTIONS: BLUETOOTH, USB WIRELESS, WIRED
- 3 DEVICE CONNECTION
- CUSTOMIZABLE 8 BUTTONS
- ADJUSTABLE DPI RESOLUTION
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.