Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EX-G Wired Ergo Trackball, Ruby Ball bearing, 5 Programmable Buttons, Windows, Mac

  • Mfr # M-XT2URBK-G

  • Zoro # G915887847


product price: $34.88
/ea

Key Features

Compatible With
Windows OS or macOS equipped with a USB port
Connector Type
USB
Corded/Wireless
Wired
Color
Black
Number of Buttons
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-XT2URBK-G
Zoro #
G915887847
UPC #
-
Country of Origin
China

Details

Compatible With
Windows OS or macOS equipped with a USB port
Connector Type
USB
Corded/Wireless
Wired
Color
Black
Number of Buttons
5
Item
Mouse
Left/Right Hand
Right

Description

ELECOM EX-G Wired Trackball Mouse, Ergonomic Thumb Control, Smooth Tracking Roller Ball, 5 Programmable Buttons, Tilt Scroll, Computer Mice for PC Mac


  • ADJUSTABLE DPI: Simply toggle between 750 (LOW) and 1500 (HIGH) DPI settings.
  • 6-PROGRAMMABLE BUTTON
  • LOW ENERGY MODE: Choose between Low-Energy Mode (L) or High-Speed Mode (H) options
  • SYSTEM COMPATIBILITY: Windows 11 or later, 10, 8.1, RT8.1, 7, macOS 10.14, iOS 13.4 or later.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.