
EX-G Wired Ergo Trackball, Ruby Ball bearing, 5 Programmable Buttons, Windows, Mac
Mfr # M-XT3URBK
Zoro # G215887882
product price: $35.29
/eaKey Features
Corded/Wireless
Wired
Color
Black
Compatible With
Windows OS or macOS equipped with a USB port
Number of Buttons
6
Connector Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-XT3URBK
Zoro #
G215887882
UPC #
-
Country of Origin
China
Details
Corded/Wireless
Wired
Color
Black
Compatible With
Windows OS or macOS equipped with a USB port
Number of Buttons
6
Item
Mouse
Connector Type
USB
Left/Right Hand
Right
Description
ELECOM EX-G Wired Trackball Mouse, Ergonomic, Thumb Control, Smooth Tracking Roller Ball, 6 Programmable Buttons, Tilt Scroll Computer Mice for PC Mac
- ADJUSTABLE DPI: Simply toggle between 750 (LOW) and 1500 (HIGH) DPI settings.
- 6-PROGRAMMABLE BUTTON
- LOW ENERGY MODE: Choose between Low-Energy Mode (L) or High-Speed Mode (H) options
- SYSTEM COMPATIBILITY: Windows 11 or later, 10, 8.1, RT8.1, 7, macOS 10.14, iOS 13.4 or later.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.