
Facial Recognition Webcam with Microphone, Compatible with Windows Hello Full HD 1080P 30FPS
Mfr # UCAM-CF20FBBK
Zoro # G915867436
product price: $45.99
/eaKey Features
Resolution
1920 x 1080
Connection Type
USB
Corded/Wireless
Wired
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCAM-CF20FBBK
Zoro #
G915867436
UPC #
-
Country of Origin
China
Details
Resolution
1920 x 1080
Item
Webcam
Connection Type
USB
Corded/Wireless
Wired
Color
Black
Description
ELECOM Facial Recognition Webcam, Windows Hello Full HD 1080P 30FPS, Streaming, Compatible with Windows 11, Windows 10, Easy Login for Desktop & Laptop (UCAM-CF20FBBK)
- FACIAL RECOGNITION: WINDOWS 11 10 HELLO FACE
- FULL HD 1080P USB WEBCAM: 80° wide angle lens captures high definition image and video at Full HD 1080P.
- PLUG & PLAY; NO DRIVERS REQUIRED
- BUILT-IN HIGH QUALITY MICROPHONE & NOISE REDUCTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.