
HUGE Trackball, USB Wired, Customizable 8-Button, Large Soft Palm Rest, 52mm Ball, Windows, Mac
Mfr # M-HT1URBK
Zoro # G815887848
product price: $44.99
/eaKey Features
Number of Buttons
8
Connector Type
USB
Corded/Wireless
Wired
Compatible With
Windows OS or macOS equipped with a USB port
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-HT1URBK
Zoro #
G815887848
UPC #
-
Country of Origin
Viet Nam
Details
Number of Buttons
8
Connector Type
USB
Corded/Wireless
Wired
Item
Mouse
Compatible With
Windows OS or macOS equipped with a USB port
Color
Black
Left/Right Hand
Right
Description
ELECOM HUGE Trackball Mouse, Wired, Finger-Operated, 8-Button Function, Palm Rest Attached, 52mm Smooth Red Ball Windows11, macOS (M-HT1URBK)
- HUGE TRACKBALL
- WIRE MODEL
- ERGONOMIC DESIGN
- 52mm RED BALL SIZE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.