
HUGE Trackball, Wireless USB, Customizable 8-Button, Large Soft Palm Rest, 52mm Ball, Windows, Mac
Mfr # M-HT1DRBK
Zoro # G115887883
product price: $52.99
/eaKey Features
Color
Black
Compatible With
Windows OS or macOS equipped with a USB port
Number of Buttons
8
Corded/Wireless
Wireless
Connector Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-HT1DRBK
Zoro #
G115887883
UPC #
-
Country of Origin
Viet Nam
Details
Color
Black
Compatible With
Windows OS or macOS equipped with a USB port
Number of Buttons
8
Corded/Wireless
Wireless
Item
Mouse
Connector Type
USB
Left/Right Hand
Right
Description
ELECOM HUGE Trackball, 2.4GHz Wireless USB, Index Finger Control, Customizable 8-Button, Large Soft Palm Rest, 52mm Ball, Windows PC Mac (M-HT1DRBK)
- HUGE TRACKBALL
- USB WIRELESS MODEL
- ERGONOMIC DESIGN
- 52mm RED BALL SIZE
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.