
IST Ergonomic Trackball, Bluetooth, Metal Ball Bearing, Windows, Mac, iPadOS and Android
Mfr # M-IT11BRBK
Zoro # G815887862
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Connector Type
Bluetooth
Number of Buttons
5
Compatible With
WindowsOS, Android, macOS, iOS, iPadOS, ChromeOS devices compatible with Bluetooth(R)HOGP
Corded/Wireless
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-IT11BRBK
Zoro #
G815887862
UPC #
-
Country of Origin
China
Details
Color
Black
Connector Type
Bluetooth
Number of Buttons
5
Item
Mouse
Compatible With
WindowsOS, Android, macOS, iOS, iPadOS, ChromeOS devices compatible with Bluetooth(R)HOGP
Corded/Wireless
Wireless
Left/Right Hand
Right
Description
ELECOM Ergonomic Comfort Design Trackball IST Bluetooth 5.3, Super-Smooth Tracking with Roller Ball Bearing, 36mm Ball, Thumb control, Compatible for Windows, PC, Mac, iPadOS, and Android (M-IT11BRBK)
- STEEL ROLLER BEARING MOUNTED TYPE
- INTERCHANGEABLE BEARINGS
- ERGONOMIC DESIGN
- 36mm SILVER BALL SIZE
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.