Zoro Homepage

IST Ergonomic Trackball, Bluetooth, Metal Ball Bearing, Windows, Mac, iPadOS and Android

  • Mfr # M-IT11BRWH

  • Zoro # G715887894


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Compatible With
WindowsOS, Android, macOS, iOS, iPadOS, ChromeOS devices compatible with Bluetooth(R)HOGP
Connector Type
Bluetooth
Color
White
Number of Buttons
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-IT11BRWH
Zoro #
G715887894
UPC #
-
Country of Origin
China

Details

Corded/Wireless
Wireless
Item
Mouse
Compatible With
WindowsOS, Android, macOS, iOS, iPadOS, ChromeOS devices compatible with Bluetooth(R)HOGP
Connector Type
Bluetooth
Color
White
Number of Buttons
5
Left/Right Hand
Right

Description

ELECOM Ergonomic Comfort Design Trackball IST Bluetooth 5.3, Super-Smooth Tracking with Roller Ball Bearing, 36mm Ball, Thumb control, Compatible for Windows, PC, Mac, iPadOS, and Android (M-IT11BRWH)
  • STEEL ROLLER BEARING MOUNTED TYPE
  • INTERCHANGEABLE BEARINGS
  • ERGONOMIC DESIGN
  • 36mm SILVER BALL SIZE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.