
IST Ergonomic Trackball, Bluetooth, Ruby Ball Bearing, Windows, Mac, iPadOS and Android
Mfr # M-IT10BRBK
Zoro # G315772545
product price: $39.99
/eaKey Features
Color
Black
Number of Buttons
5
Connector Type
Bluetooth
Left/Right Hand
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M-IT10BRBK
Zoro #
G315772545
UPC #
-
Country of Origin
China
Details
Color
Black
Number of Buttons
5
Item
Mouse
Connector Type
Bluetooth
Left/Right Hand
Right
Description
ELECOM Ergonomic Comfort Design Trackball IST Bluetooth 5.3, Smooth Tracking with Ruby Ball Bearing, 36mm Ball, Thumb Control, Compatible for Windows, PC, Mac, iPadOS, and Android Black (M-IT10BRBK)
- RUBY BALL BEARING MOUNTED TYPE
- INTERCHANGEABLE BEARINGS
- ERGONOMIC DESIGN
- 36mm SILVER BALL SIZE
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.