
IST Ergonomic Trackball, USB Wired, Metal Ball Bearing, Windows, Mac, iPadOS and Android
Mfr # M-IT11URWH
Zoro # G215887844
product price: $72.65
/eaKey Features
Connector Type
USB
Color
White
Number of Buttons
5
Compatible With
WindowsOS, macOS, ChromeOS equipped with a USB port
Corded/Wireless
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-IT11URWH
Zoro #
G215887844
UPC #
-
Country of Origin
China
Details
Connector Type
USB
Color
White
Item
Mouse
Number of Buttons
5
Compatible With
WindowsOS, macOS, ChromeOS equipped with a USB port
Corded/Wireless
Wired
Left/Right Hand
Right
Description
ELECOM Ergonomic Comfort Design Trackball IST Wired USB-A Connection, Super Smooth Tracking with Roller Ball Bearing, 36mm Ball, Thumb Control, Compatible for Windows, PC, and Mac White (M-IT11URWH)
- STEEL ROLLER BEARING MOUNTED TYPE
- INTERCHANGEABLE BEARINGS
- ERGONOMIC DESIGN
- 36mm SILVER BALL SIZE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.