Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IST PRO Trackball Mouse, 3 Way Connectivity, 12,000 DPI Sensor10 Custom Buttons, Silent Click

  • Mfr # M-IPT10MRSABK

  • Zoro # G716150706


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Height
5.7 in
Width
2.5 in
Material
Plastic
Color
Black
Length
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-IPT10MRSABK
Zoro #
G716150706
UPC #
-
Country of Origin
China

Dimensions

Height
5.7 in
Width
2.5 in
Length
3.9 in

Details

Item
Trackball Mouse
Material
Plastic
Color
Black
Number of Buttons
10
Compatible With
Windows 11/10, macOS Sonoma 14/macOS Ventura 13, iOS 16, iPadOS 16, ChromeOS, Android 12~13
Connector Type
Multi Connection
Left/Right Hand Use
Right
Application
PC Computer and Laptop

Description

High-Performance Ergonomics, Precision Engineering Designed for high-output professionals and gamers, the IST PRO Trackball delivers smooth, accurate control with a 36mm thumb-operated ball and ultra-responsive PixArt gaming-grade sensor. Whether youre navigating dense spreadsheets, editing complex 3D models, or gaming at high speeds, enjoy unmatched control and comfort in every movement. Custom-Fit for Productivity Equipped with 10 programmable buttons and a tilt wheel for horizontal scrolling, the IST PRO enhances workflow across apps like Excel, Adobe Creative Suite, and CAD software. Save up to three button profiles directly onto the device with the ELECOM Mouse Assistant software. Triple-Mode Connection for Modern Setups Seamlessly pair and switch between up to six devices using Bluetooth 5.3, USB-A 2.4GHz wireless, or wired USB-C. Compatible with Windows, macOS, ChromeOS, iOS, iPadOS, and Android. Swappable Bearings, Custom Feel Choose your preferred glide: install Roll-Master Steel Bearings for ultra-smooth movement, or swap to Ruby Bearings for a classic tactile response. Silent, Sustainable, Ready for Work Enjoy whisper-quiet clicks and a shape that naturally fits your hand. The IST PRO supports ELECOMs THINK ECOLOGY standard with eco-conscious packaging and long-life hardware.


  • MULTI-DEVICE PAIRING (UP TO 6 DEVICES): Switch effortlessly between computers, tablets, and smartphones.
  • TRIPLE CONNECTIVITY: Bluetooth 5.3, USB-C wired, and USB 2.4GHz wireless (receiver included).
  • 10 PROGRAMMABLE BUTTONS + TILT WHEEL: Customize for editing, spreadsheets, or gaming.
  • 36MM THUMB TRACKBALL: Large-diameter ball for accurate cursor control with minimal hand movement.
  • PIXART GAMING SENSOR: Precise tracking up to 12,000 DPI with ultra-fast 1000Hz report rate.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.