
Left Hand, Bluetooth Half Vertical Ergo Mouse, Silent Click, 5 Buttons, Windows, Mac, M size
Mfr # M-XGM31BBSKBK
Zoro # G315887867
product price: $29.99
/eaKey Features
Connector Type
Bluetooth
Compatible With
Devices equipped with Windows OS, Android, macOS, iOS, iPadOS, and ChromeOS that support Bluetooth(R)HOGP
Corded/Wireless
Wireless
Number of Buttons
5
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-XGM31BBSKBK
Zoro #
G315887867
UPC #
-
Country of Origin
China
Details
Item
Mouse
Connector Type
Bluetooth
Compatible With
Devices equipped with Windows OS, Android, macOS, iOS, iPadOS, and ChromeOS that support Bluetooth(R)HOGP
Corded/Wireless
Wireless
Number of Buttons
5
Color
Black
Left/Right Hand
Left
Description
ELECOM Left Hand Bluetooth Wireless Ergonomic Mouse, Silent Click, 2000DPI, 5 Buttons, Optical Sensor, Compatible with PC, Mac, Laptop, EX-G, Msize Black (M-XGM31BBSKBK)
- FOR LEFT HANDED
- ERGONNOMIC - HALF VERTICAL DESIGN
- SILENT CLICK SWITCH
- WIRELESS 2.4GHZ CONNECTION MODEL
- CUSTOMIZABLE BUTTONS
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.