Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Left Hand, USB Wired Half Vertical Ergo Mouse, Silent Click, 5 Buttons, Windows, Mac, M size

  • Mfr # M-XGM31UBSKBK

  • Zoro # G715887887


product price: $27.99
/ea

Key Features

Color
Black
Connector Type
USB
Number of Buttons
5
Corded/Wireless
Wired
Compatible With
Windows OS, macOS, ChromeOS equipped with USB port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-XGM31UBSKBK
Zoro #
G715887887
UPC #
-
Country of Origin
China

Details

Color
Black
Connector Type
USB
Item
Mouse
Number of Buttons
5
Corded/Wireless
Wired
Compatible With
Windows OS, macOS, ChromeOS equipped with USB port
Left/Right Hand
Left

Description

ELECOM Left Hand Wired USB Ergonomic Shape Mouse, Silent Click, 2000DPI, 5 Buttons, Optical Sensor, Compatible with PC, Mac, Laptop, EX-G, Msize Black (M-XGM31UBSKBK)


  • FOR LEFT HANDED
  • ERGONNOMIC - HALF VERTICAL DESIGN
  • SILENT CLICK SWITCH
  • WIRED CONNECTION MODEL
  • CUSTOMIZABLE BUTTONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.