
Left handed USB Wired Half Vertical Ergo Mouse, Silent Click, 5 Buttons, Windows, Mac, L size
Mfr # M-XGL31UBSKBK
Zoro # G415887897
product price: $27.99
/eaKey Features
Number of Buttons
5
Compatible With
Windows OS, macOS, ChromeOS equipped with USB port
Color
Black
Connector Type
USB
Corded/Wireless
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-XGL31UBSKBK
Zoro #
G415887897
UPC #
-
Country of Origin
China
Details
Number of Buttons
5
Compatible With
Windows OS, macOS, ChromeOS equipped with USB port
Color
Black
Item
Mouse
Connector Type
USB
Corded/Wireless
Wired
Left/Right Hand
Left
Description
ELECOM Left Hand Wired USB Ergonomic Shape Mouse, Silent Click, 2000DPI, 5 Buttons, Optical Sensor, Compatible with PC, Mac, Laptop, EX-G, Lsize Black (M-XGL31UBSKBK)
- FOR LEFT HANDED
- ERGONNOMIC - HALF VERTICAL DESIGN
- SILENT CLICK SWITCH
- WIRELESS 2.4GHZ CONNECTION MODEL
- CUSTOMIZABLE BUTTONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.