Zoro Homepage

Left Handed USB Wireless Half Vertical Ergo Mouse, Silent Click, 5 Buttons, Windows, Mac, L size

  • Mfr # M-XGL31DBSKBK

  • Zoro # G715887849


product price: $29.99
/ea

Key Features

Compatible With
Windows OS, macOS, ChromeOS equipped with USB port
Corded/Wireless
Wireless
Color
Black
Connector Type
USB
Number of Buttons
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-XGL31DBSKBK
Zoro #
G715887849
UPC #
-
Country of Origin
China

Details

Compatible With
Windows OS, macOS, ChromeOS equipped with USB port
Corded/Wireless
Wireless
Color
Black
Item
Mouse
Connector Type
USB
Number of Buttons
5
Left/Right Hand
Left

Description

ELECOM Left Hand Wireless Ergonomic Mouse, 2.4GHz with Mini USB Receiver, Silent Click, 2000DPI, 5 Buttons, Optical Sensor, Compatible with PC, Mac, Laptop, EX-G, Lsize Black (M-XGL31DBSKBK)


  • FOR LEFT HANDED
  • ERGONNOMIC - HALF VERTICAL DESIGN
  • SILENT CLICK SWITCH
  • BLUETOOTH WIRELESS CONNECTION MODEL
  • CUSTOMIZABLE BUTTONS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.