NESTOUT Rugged Power Bank, 10000mAh, 20W USB-C Fast Charging PD, Waterproof IP67, Durable Shockproof

  • Mfr # DE-NEST10000AGY

  • Zoro # G616150707


product price:  $58.79
/ea

Key Features

Material
Plastic
Includes
Power Bank, USB-C Charging Cable, Product Manual
Application
Smartphone, Tablet
Capacity - Batteries
10000 mAh
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE-NEST10000AGY
Zoro #
G616150707
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6.3 in
Overall Width
4.1 in
Length
2.2 in

Details

Material
Plastic
Includes
Power Bank, USB-C Charging Cable, Product Manual
Application
Smartphone, Tablet
Capacity - Batteries
10000 mAh
Color
Gray
Item
Powerbank
Input Voltage
5/9V
Number of Ports
2
IP Rating
IPX 67

Description

Outdoor portable charger series of the brand NESTOUT specialized in the outdoors. A waterproof and dustproof mobile battery equivalent to grade IP67, which is resistant to water and sand in the outdoor environment. A rounded design that is resistant to pressure from the outside and a structure that wraps lithium ion batteries with silicon cushions and absorbs vibration and impact, protecting from falling and shocks. Design and coloring that fits with camping gear and outdoor gear. High performance IC mounted on the USB port can automatically identify the connection device and charge the fastest charging with the optimal output. Small electronic devices with small charging current such as Bluetooth headset and earphones can also be charged with optimal current. The bottom has a camera screw standard 1/4 inch screw hole to attach a tripod. USB-C TM to USB-C TM Charge the USB Power Delivery 18w or higher AC charger and charge is. Battery capacity 10000mAh can charge smartphones about 4.8 times. Battery level can be confirmed with 5 levels of LED lamp lighting. A safe circuit design with six protection functions: overcharge, over discharge, over voltage, overcurrent prevention function, short circuit protection function and temperature detection function. Compatible models: smartphones, tablets, other small electronic devices Connector shape power input side: USB-C port Rated input voltage: 5V/9V Rated input current: 3A/2A Connector shape power output side: USB-C port x 1, USB-A port x 2 Rated output voltage: USB-C is 5V/9V, USB-A is 5V Rated output current: Total 32W USB Type-C is 3A/2.22A, USB-A is 2.4A Battery rated capacity: 3.6V 10000mAh Number of repeated uses: 1000 times Accessories: USB-A to USB Type-C USB-C Cable 0.1m


  • IF DESIGN GOLD AWARD WINNER - Our NESTOUT Outdoor Series won the prestigious IF Design Gold Award
  • FAST CHARGING USB-C PD - Equipped with fast-charging USB-C ports with USB Power Delivery
  • SMART POWER DELIVERY - Automatically detects the energy requirements of plugged-in devices
  • WATERPROOF & DUSTPROOF IP67 RATING - Perfect for outdoor activities in various climates and weather conditions, the batteries are waterproof and dustproof
  • SHOCKPROOF HARD SHELL BODY - The lithium ion batteries are carefully wrapped in a silicone cushion. Tested using US Military Standard MIL-STD 810G 516.7 Drop Test.
  • BOTTOM TRIPOD MOUNT - Batteries come with standard 1⁄4 20” tripod mounts on the bottom so you can attach our NESTOUT mini tripod and lights or use your own.
  • PACKAGE CONTENTS - NESTOUT Power Bank, Charging Cable, Product Manual. *Tripod and lights are NOT included with power banks.*
  • *USB Power Delivery of 18W and above is recommended for the AC charging adapter. You may not be able to charge it using your PC USB port, or it may take longer to charge.
  • PRODUCT WARRANTY - This product has a 1-year warranty. In the unlikely event of a product defect, we offer a product warranty for quality issues for your convenience. Within 1 year of purchase, we will replace the defective product by applying for a return or exchange using the return/exchange request form on our website(elecomusa dot com). For more information about our warranty, please visit our website.
  • Durable rugged pelican brick charger usb usbc solar Iphone Portable Battery Power Bank Phone Anker Pack Apple Case Travel Usb Wireless Charging mini iwalk small usbc fast camping hiking outdoor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.