Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NESTOUT Rugged Power Bank, 5000mAh, 20W USB-C Fast Charging PD, Waterproof IP67, Durable Shockproof

  • Mfr # DE-NEST5000AGY

  • Zoro # G816150705


product price: $48.15
/ea

Key Features

Overall Width
2.25 in
Capacity - Batteries
5000 mAh
Input Voltage
5V
Material
Plastic
Overall Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE-NEST5000AGY
Zoro #
G816150705
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.25 in
Overall Height
6.5 in
Length
2.8 in

Details

Capacity - Batteries
5000 mAh
Input Voltage
5V
Material
Plastic
Item
Powerbank
Color
Gray
Includes
Power Bank, USB-C Charging Cable, Product Manual
Application
Smartphone, Tablet
IP Rating
IPX 67
Number of Ports
4

Description

Outdoor portable charger series of the brand NESTOUT specialized in the outdoors. A waterproof and dustproof mobile battery equivalent to JIS protection grade IP67, which is resistant to water and sand in the outdoor environment. A rounded design that is resistant to pressure from the outside and a structure that wraps lithium ion batteries with silicon cushions and absorbs vibration and impact, protecting from falling and shocks. Design and coloring that fits with camping gear and outdoor gear. High performance IC mounted on the USB port can automatically identify the connection device and charge the fastest charging with the optimal output. Small electronic devices with small charging current such as Bluetooth headset and earphones can also be charged with optimal current. The bottom has a camera screw standard 1/4 inch screw hole to attach a tripod. USB Type-C to USB Type-C cable is connected to an AC charger of 5V/3A. Battery capacity 5000mAh, a 1800mAh smartphone can be charged about 1.6 times and a 3000mAh smartphone can be charged about 0.9 times. Battery level can be confirmed with 5 levels of LED lamp lighting. A safe circuit design with six protection functions: overcharge, over discharge, over voltage, overcurrent prevention function, short circuit protection function and temperature detection function. Compatible models: smartphones, tablets, other small electronic devices Connector shape power input side: USB Type-C TM port Rated input voltage: 5V Rated input current: 3A Connector shape power output side: USB-C Port x 1, USB-A Port x 1 Rated output voltage: 5V Rated output current: Total 15W USB Type-C is 3A, USB-A is 2.4A Battery rated capacity: 3.6V 5000mAh Number of repeated uses: 1000 times Accessories: USB-A to USB-C TM Cable 0.1m


  • IF DESIGN GOLD AWARD WINNER - Our NESTOUT Outdoor Series won the prestigious IF Design Gold Award
  • FAST CHARGING USB-C PD - Equipped with fast-charging USB-C ports with USB Power Delivery
  • SMART POWER DELIVERY - Automatically detects the energy requirements of plugged-in devices
  • WATERPROOF & DUSTPROOF IP67 RATING - Perfect for outdoor activities in various climates and weather conditions, the batteries are waterproof and dustproof and can handle submersion for up to 30 minutes at a depth of 1 meter.
  • SHOCKPROOF HARD SHELL BODY - The lithium ion batteries are carefully wrapped in a silicone cushion. Tested using US Military Standard MIL-STD 810G 516.7 Drop Test.
  • BOTTOM TRIPOD MOUNT - Batteries come with standard 1⁄4 20” tripod mounts on the bottom so you can attach our NESTOUT mini tripod and lights or use your own.
  • COLLECTION CONCEPT - The energy we use from nature is transformed into light, wind, and heat. Then, it is returned to nature. NESTOUT allows you to use and recycle nature's energy to preserve the environment for future generations.
  • *USB Power Delivery of 18W and above is recommended for the AC charging adapter. You may not be able to charge it using your PC USB port, or it may take longer to charge. DIMENSION & WEIGHT: 1.4 in x 1.4 in x H 5 in, Weight: 4.9 oz
  • PRODUCT WARRANTY - This product has a 1-year warranty. In the unlikely event of a product defect, we offer a product warranty for quality issues for your convenience. Within 1 year of purchase, we will replace the defective product by applying for a return or exchange using the return/exchange request form on our website (ELECOM USA.
  • Durable rugged pelican brick charger usb usbc solar Iphone Portable Battery Power Bank Phone Anker Pack Apple Case Travel Usb Wireless Charging mini iwalk small usbc fast camping hiking outdoor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.