Portable Power Station 700W, 712Wh Backup Battery / 1300W Power Lift, 60W USB-C PD

  • Mfr # DE-P03ABK

  • Zoro # G916150704


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.7 in
Output Watts
700 W
Color
Black and Gray
Includes
Power Station, AC Adapter, Power Cable, Car Socket Adapter, User Manual
Input Voltage
‎120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE-P03ABK
Zoro #
G916150704
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11.7 in
Overall Width
13.3 in
Length
8.35 in

Details

Item
Portable Power station
Output Watts
700 W
Color
Black and Gray
Includes
Power Station, AC Adapter, Power Cable, Car Socket Adapter, User Manual
Input Voltage
‎120V
Material
Plastic
Capacity - Batteries
712 Wh
Number of Ports
7

Description

The ELECOM Portable Power Station 700N is a compact yet powerful energy solution, featuring a 712Wh capacity and 700W pure sine wave AC output, ideal for outdoor adventures, camping, and emergency backup power. With seven charging ports, including dual AC outlets, a DC carport, and multiple USB-C and USB-A ports, it supports a wide range of devices such as laptops, smartphones, portable refrigerators, and small kitchen appliances 700W or under. Its pass-through charging capability allows you to charge the power station while simultaneously powering connected devices. The power station has 7 charging ports so you can stay connected and powered up: AC Outlets 2x: Ideal for standard household devices, supporting a total output of 700W. DC Carport 1x: Perfect for car accessories or other DC-powered devices, with a maximum output of 120W. USB-C Ports 2x: One 60W fast-charging port suitable for laptops and tablets, and one 15W port for smartphones. USB-A Ports 2x: One 15W port and one 18W port for charging phones, tablets, or other small electronics. Designed for portability, the lightweight body with a collapsible handle makes it easy to carry and store. The LED display provides real-time power monitoring, while the built-in flashlight adds extra convenience during emergencies or nighttime use. Advanced safety features, including overcharge and short-circuit protection, ensure reliable operation. Whether you're off the grid or preparing for unexpected power outages, the ELECOM Portable Power Station is a dependable, multi-functional power source built for modern needs.
  • HIGH-CAPACITY POWER SOLUTION: Equipped with a substantial 712Wh capacity and a 700W AC output, works for outdoor adventures, camping trips, and emergency situations.
  • VERSATILE CHARGING: Features 7 charging ports to accommodate multiple devices simultaneously: 2x AC outlets for standard household devices, 1x DC carport for car accessories or other DC devices, 2x USB-C ports: one 60W fast-charging port suitable for laptops and tablets, and one 15W port for smartphones, 2x USB-A ports: one 15W port and one 18W port for phones, tablets, or other small electronics.
  • SLIM AND LIGHTWEIGHT: As one of the smallest and lightest power stations in its class, it ensures easy portability. The collapsible handle adds to its convenience, making it effortless to carry and store. Weighs in at only 13.3 lb.
  • RELIABLE EMERGENCY POWER: Serves as a dependable backup power source during emergencies, providing peace of mind for disaster preparedness. The pure sine wave output ensures clean and stable power, safe for sensitive electronics.
  • LED DISPLAY AND FLASHLIGHT: The LED display allows for easy monitoring of usage, while the built-in flashlight is invaluable during nighttime activities or unexpected power outages.
  • SAFE AND RELIABLE: The pure sine wave AC output ensures clean and stable power, making it safe for sensitive electronics. Built-in safety features, including overcharge and short-circuit protection, provide added security during use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.