
Relacon Bluetooth Handheld Trackball, For Both Handded, 10 Buttons, TV, Presentation, Game, PC & MAC
Mfr # M-RT1BRXBK
Zoro # G915887892
product price: $64.99
/eaKey Features
Compatible With
Devices equipped with Windows OS, macOS, iOS, and iPadOS compatible with Bluetooth(R)HOGP
Connector Type
Bluetooth
Number of Buttons
10
Corded/Wireless
Wireless
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-RT1BRXBK
Zoro #
G915887892
UPC #
-
Country of Origin
China
Details
Compatible With
Devices equipped with Windows OS, macOS, iOS, and iPadOS compatible with Bluetooth(R)HOGP
Connector Type
Bluetooth
Item
Mouse
Number of Buttons
10
Corded/Wireless
Wireless
Color
Black
Left/Right Hand
Right
Description
ELECOM Relacon Handheld Trackball Pointer, Ergonomic Thumb Mouse for Right or Left Hand, Bluetooth, 10 Buttons for TV, Presentation, Game, PC & MAC
- HANDHELD TRACKBALL
- BLUETOOTH CONNECTION
- ERGONOMIC DESIGN
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.