Zoro Homepage

Relacon Wireless Handheld Trackball, For Both Handded, 10 Buttons, TV, Presentation, Game, PC & MAC

  • Mfr # M-RT1DRBK

  • Zoro # G415887842


product price: $64.99
/ea

Key Features

Color
Black
Compatible With
Windows OS, macOS equipped with USB-A port
Connector Type
USB
Corded/Wireless
Wireless
Number of Buttons
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-RT1DRBK
Zoro #
G415887842
UPC #
-
Country of Origin
China

Details

Color
Black
Item
Mouse
Compatible With
Windows OS, macOS equipped with USB-A port
Connector Type
USB
Corded/Wireless
Wireless
Number of Buttons
10
Left/Right Hand
Right

Description

ELECOM Relacon Handheld Trackball Mouse, Thumb Control, 2.4GHz Wireless, Ergonomic Design, 10-Button Function with Smooth Tracking, Windows11, MacOS (M-RT1DRBK)


  • HANDHELD TRACKBALL
  • USB WIRELESS MODEL
  • ERGONOMIC DESIGN

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.