USB Wireless Half Vertical Ergo Mouse, Silent Click, Right Hand, 5 Buttons, Windows, Mac, L size
Mfr # M-XGL30DBSKBK
Zoro # G115887890
product price: $29.99
/eaKey Features
Connector Type
USB
Compatible With
Windows OS, macOS, ChromeOS equipped with USB port
Corded/Wireless
Wireless
Color
Black
Number of Buttons
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-XGL30DBSKBK
Zoro #
G115887890
UPC #
-
Country of Origin
China
Details
Connector Type
USB
Compatible With
Windows OS, macOS, ChromeOS equipped with USB port
Item
Mouse
Corded/Wireless
Wireless
Color
Black
Number of Buttons
5
Left/Right Hand
Right
Description
ELECOM Wireless Ergonomic Shape Mouse, 2.4GHz with Mini USB Receiver, Silent Click, Right Hand 2000DPI, 5 Buttons, Optocal Sensor, Compatible with PC, Mac, Laptop, EX-G, Lsize Black (M-XGL30DBSKBK)
- ERGONNOMIC - HALF VERTICAL DESIGN
- SILENT CLICK SWITCH
- WIRELESS 2.4GHZ CONNECTION MODEL
- CUSTOMIZABLE BUTTONS
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.