PALMER FIXTURE Hands-Free Electronic Towel Dispensers - White

  • Mfr # T245WH

  • Zoro # G608662980


product price: $175.49
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Touch Free
Dispenser Material
Plastic
Color
White
Automatic/Manual
Automatic
Depth
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T245WH
Zoro #
G608662980
UPC #
680273000718
Country of Origin
United States

Dimensions

Depth
9-1/4 in
Height
15 in
Width
11-1/4 in

Details

Dispenser Operation
Touch Free
Dispenser Material
Plastic
Color
White
Automatic/Manual
Automatic

Description

PALMER FIXTURE Electra Hands-Free Electronic Towel Dispensers - WhiteTouchless, automatic dispensers help reduce waste, save paper and stay hygienic.
Features the longest battery life in the industry—up to 72,000 cycles or 1 yearIncludes paper-saving mode, auto-transfer system to prevent stub roll waste, and low-battery lightAdjustable time delay: 1, 2, or 3 secondsAdjustable sheet length: short, medium or longTranslucent cover and large detection zoneAccepts any 8 dia. roll with 1-1/2–2 coreRuns on four D-cell batteries, not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.