Zoro Homepage

Power Strip, Hospital Grade, 5-15P, 10 ft.

  • Mfr # 113894

  • Zoro # G8100198


product price: $25.79
/ea

Key Features

Type
Hospital Grade
Plug Configuration
5-15P
Gauge/Conductor
16/3
Standards
UL 817
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113894
Zoro #
G8100198
UPC #
-
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
Power Strip
Type
Hospital Grade
Plug Configuration
5-15P
Gauge/Conductor
16/3
Standards
UL 817

Description

These Hospital Grade Power Supply Cords are designed with a user friendly shape and texture to ensure a positive grip. One piece molded, transparent plug body resists moisture, heat and crushing. U-shaped ground pin resists bending. Metal strain relief is molded inside plug, secures cord within plug body. Tested to UL 817.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.