Zoro Homepage

1/2IN LIQUIDTIGHT NM 11 CONDUIT

  • Mfr # 81014

  • Zoro # G416292966


product price: $20.59
/ea
Sold in multiples of 250 for $5,147.50

Key Features

Material
PVC
Jacket Color
Gray
Max. Operating Temp.
80°C
Min. Operating Temp.
-20°C
Nominal Length
1000 FT.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81014
Zoro #
G416292966
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Length
1000 FT.
Trade Size
1/2 IN.

Details

Material
PVC
Jacket Color
Gray
Max. Operating Temp.
80°C
Min. Operating Temp.
-20°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.