Zoro Homepage
This item is Discontinued.
Electri-Flex Flex Conduit, 1 in., 1.041 in. ID, 50 ft SL-13x50

Flex Conduit, 1 in., 1.041 in. ID, 50 ft (Discontinued)

  • Mfr # SL-13x50
  • Zoro # G1164493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-13x50
Zoro #
G1164493
UPC #
-
Country of Origin
United States

Dimensions

Conduit Trade Size
1 in
Bend Radius
2 in
Length
50 ft
Conduit Outside Dia.
1.216 in
Conduit Inside Dia.
1.041 in
Length (Straight Wireway)
50 ft

Details

Item
Flexible Conduit
Series
SL
Standards
RoHS & WEEE Compliant
Flexible Conduit Type
Extra Flex
Material
Galvanized Steel

Description

Flexible Conduit, Galvanized Steel, Bend Radius 2 in, Series SL, RoHS & WEEE Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.