Shop ELECTRIDUCT
See all product information
Create Account
19" Universal Horizontal Cable Managers
- Mfr # QWM-ED-WM-225-EL
- Zoro # G0117872
product price:Â
$
26.39
/ea
Key Features
Rack Unit
2U
Style
25 Slot w/Easy Access LidPlastic Fingers/Metal Base & Lid
Dimensions
19"W x 3.5"H x 2.85"L
Format
19"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QWM-ED-WM-225-EL
- Zoro #
- G0117872
- UPC #
- -
- Country of Origin
- China
- Rack Unit
- 2U
- Style
- 25 Slot w/Easy Access LidPlastic Fingers/Metal Base & Lid
- Format
- 19"
Dimensions
- Dimensions
- 19"W x 3.5"H x 2.85"L
Description
Keep your rack mount component cables under control with these metal construction universal wire managers. Power-coated black to match any rack or enclosures, each cable manager helps organize and route patch cords, power cords and other miscellaneous cables that power your most important network hardware. Mounting: Standard 19" EIA Rack Units: 2U Dimensions: 19"W x 3.5"H x 2.85"L Cable Management Type: 25 Slot w/Easy Access Lid(Plastic Fingers/Metal Base & Lid)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.