Shop ELECTRIDUCT
See all product information
Create Account
19" Universal Horizontal Cable Managers
- Mfr # QWM-ED-WM-SFD-12
- Zoro # G0118177
product price:Â
$
24.85
/ea
Key Features
Format
19"
Style
12 Slot Plastic Finger Duct
Rack Unit
1U
Dimensions
19"W x 1.75"H x 2.625"L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QWM-ED-WM-SFD-12
- Zoro #
- G0118177
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dimensions
- 19"W x 1.75"H x 2.625"L
Details
- Format
- 19"
- Style
- 12 Slot Plastic Finger Duct
- Rack Unit
- 1U
Description
Keep your rack mount component cables under control with these metal construction universal wire managers. Power-coated black to match any rack or enclosures, each cable manager helps organize and route patch cords, power cords and other miscellaneous cables that power your most important network hardware. Mounting: Standard 19" EIA Rack Units: 1U Dimensions: 19"W x 1.75"H x 2.625"L Cable Management Type: 12 Slot Plastic Finger Duct
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.