
1U Sliding Rackmount Keyboard Shelf Tray, 2 Post, 19in Format, 10.6in Deep, Dark Gray, 1 Piece
Mfr # QWM-ED-KBT-3R-1U-270D
Zoro # G122625003
product price:Â $44.89
/eaKey Features
Color
Dark Gray
Rackspace
1U
Format
19 in
Depth
1.75 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QWM-ED-KBT-3R-1U-270D
Zoro #
G122625003
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.75 in
Width
18.87 in
Length
10.62 in
Details
Color
Dark Gray
Rackspace
1U
Format
19 in
Shape
Rectangle
Shelf Extension
10.38 in
Item
Keyboard Shelf Tray
Material
Steel
Description
The convenience of having a keyboard set up in your server rack and server cabinets helps keep productivity up. This sliding keyboard shelf only takes up 1 rack space, fits 19" wide frames, and uses ball-bearing rails to provide easy access to your keyboard. Made from SPCC (cold rolled steel) with a durable powder coat and designed with a raised ledge to keep the keyboard in place. This item is the shelf only, the keyboard is not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.