
23inH x 31inL Stackable Water Filled Traffic Barrier, Red, 1 Piece
Mfr # TC-EZ-WFB-STACK-MED-RD
Zoro # G722625014
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Width
19.75 in
Length
30.75 in
Material
Plastic (PE)
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-EZ-WFB-STACK-MED-RD
Zoro #
G722625014
UPC #
-
Country of Origin
United States
Dimensions
Width
19.75 in
Length
30.75 in
Details
Item
Mountable Threshold Ramp
Material
Plastic (PE)
Color
Red
Description
The low profile traffic barricades are not only low profile at just 23 inches in height but are stackable for storage and can be filled with water while in use to add extra weight. The sturdy, bright color PE material is perfect for directing vehicle or pedestrian traffic around construction and creating custom pathways and routes at construction sites, during roadwork, or even at concerts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.